PT International
FWSX218X85MM
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106425753
- 85 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | 1 Piece |
| End Type | Open End |
| Shaft Dia. | 85 mm |
| Overall Width | 106.1 mm |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 242.5 mm |
| Duty | Medium-Duty |
| Inch/Metric | Metric |
| Housing Height | 214 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Length | 214 mm |
| Flange Thickness | 23.8 mm |
| Housing Width | 76 mm |
| Bolt Hole Spacing | 171.5 mm |
| Mounted Unit Duty | Medium-Duty |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 23 mm |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Weight | 26.4 LB |
| EAN or UPC | 800675077624 |
