- 3" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Thickness | 0.94 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 8 31/64 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.91 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6 in |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Width | 2.76 in |
| Housing Height | 8.43 in |
| Shaft Dia. | 3 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3.6 in |
| Housing Length | 8.43 in |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium-Duty |
| Weight | 22.0 LB |
| EAN or UPC | 800675077563 |

