PT International
FWSX214X2-1/2
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106375737
- 2.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 5.88 in |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Housing Width | 2.36 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Housing Height | 7.4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Flange Thickness | 0.94 in |
| End Type | Open End |
| Bolt Hole Size | 0.67 in |
| Duty | Medium-Duty |
| Shaft Dia. | 2.5 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 8 5/16 in |
| Overall Width | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Length | 7.4 in |
| Mounted Unit Duty | Medium-Duty |
| Weight | 16.3 LB |
| EAN or UPC | 800675077457 |
