PT International
FWSX211X1-15/16
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106387310
- 1.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 7.24 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Medium-Duty |
| Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Housing Height | 6.38 in |
| Bolt Hole Size | 0.67 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing | 5.12 in |
| Housing Width | 2.04 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 3/4 in |
| Overall Width | 1.92 in |
| Housing Length | 6.38 in |
| Housing Material | Cast Iron |
| Weight | 8.8 LB |
| EAN or UPC | 800675077334 |
