PT International
FWSX210X1-3/4
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106415183
- 1.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Width | 1.87 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 6.18 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.55 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Flange Thickness | 0.71 in |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 4.37 in |
| Shaft Dia. | 1.75 in |
| Housing Length | 5.63 in |
| Overall Width | 1.8 in |
| Housing Height | 5.63 in |
| Locking Device | Setscrew Locking Collar |
| Duty | Medium-Duty |
| Style | 4-Bolt Flange |
| Weight | 7.0 LB |
| EAN or UPC | 800675077280 |
