PT International
FWSX208X35MM
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106384568
- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Duty | Medium-Duty |
| Housing Length | 130 mm |
| Housing Width | 37 mm |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 144.2 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Housing Height | 130 mm |
| Bolt Hole Spacing | 102 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 43.9 mm |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 14 mm |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Medium-Duty |
| Flange Thickness | 18 mm |
| Weight | 5.1 LB |
| EAN or UPC | 800675077198 |
