PT International
FWSX207-30MM
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106316385
- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Housing Length | 118 mm |
| Flange Thickness | 17 mm |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron |
| Housing Height | 118 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Duty | Medium-Duty |
| Overall Width | 41.4 mm |
| Housing Width | 34 mm |
| Bolt Circle Dia. | 130.1 mm |
| Bolt Hole Spacing | 92 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 14 mm |
| Weight | 4.0 LB |
| EAN or UPC | 800675077129 |
