PT International
FWSX206X25MM
FWSX200 Series Medium-Duty Cast Iron 4-Bolt Flange Unit
Item #106314824
- 25 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Medium-Duty |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 117.4 mm |
| Housing Height | 108 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Housing Length | 108 mm |
| Flange Thickness | 16 mm |
| Housing Width | 32 mm |
| Housing Construction | 1 Piece |
| Overall Width | 36.3 mm |
| Duty | Medium-Duty |
| Shaft Dia. | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 11.5 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 83 mm |
| Bearing Type | Ball Bearing |
| Weight | 3.1 LB |
| EAN or UPC | 800675077105 |
