- 1" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Width | 1.26 in |
| Bolt Hole Spacing | 3 1/4 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1.43 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 in |
| Housing Length | 4 1/4 in |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 0.45 in |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Height | 4 1/4 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Flange Thickness | 0.63 in |
| Duty | Medium-Duty |
| Style | 4-Bolt Flange |
| Weight | 3.1 LB |
| EAN or UPC | 800675077099 |

