PT International
FWSN213-65UMM
FWSN200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106392434
- 65 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Shaft Dia. | 65 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 81.6 mm |
| Overall Width | 76.8 mm |
| Bolt Hole Size | 19 mm |
| Duty | Normal-Duty |
| Housing Width | 50 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 205 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 120.2 mm |
| End Type | Open End |
| Pilot Diameter | 145 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 170 mm |
| Flange Thickness | 15 mm |
| Bearing Design | Non-Expansion |
| Housing Length | 205 mm |
| Style | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Weight | 12.9 LB |
| EAN or UPC | 800675076436 |
