- 3" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | 1 Piece |
| End Type | Open End |
| Overall Width | 3.64 in |
| Housing Length | 7.87 in |
| Shaft Dia. | 3 in |
| Housing Width | 2.2 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 3/4 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 0.87 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6.26 in |
| Bolt Circle Dia. | 8.853 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 7.87 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 16.3 LB |
| EAN or UPC | 800675074005 |

