PT International
FWS214X2-11/16U
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106371076
- 2.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Height | 7.4 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| End Type | Open End |
| Flange Thickness | 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5.98 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.6875 in |
| Housing Length | 7.4 in |
| Bolt Hole Size | 0.79 in |
| Lubrication | Relubricatable |
| Overall Width | 3.52 in |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 8.457 in |
| Housing Width | 2 1/2 in |
| Weight | 15.2 LB |
| EAN or UPC | 800675073831 |
