PT International
FWS213X65UMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106378747
- 65 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Size | 20 mm |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 210.7 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 82.6 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 188 mm |
| Shaft Dia. | 65 mm |
| Flange Thickness | 19 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Width | 53 mm |
| Housing Height | 188 mm |
| Overall Width | 84.9 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 149 mm |
| Duty | Normal-Duty |
| Weight | 12.9 LB |
| EAN or UPC | 800675073725 |
