PT International
FWS212X2-3/8U
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106363690
- 2.375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Bolt Hole Size | 0.67 in |
| Flange Thickness | 3/4 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3.12 in |
| Housing Width | 2.09 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 6.87 in |
| Bolt Circle Dia. | 7.962 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.375 in |
| Housing Length | 6.87 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 7.962 in |
| Seal Type | Contact Seals |
| Weight | 11.4 LB |
| EAN or UPC | 800675073558 |
