PT International
FWS211X55AMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106320899
- 55 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Circle Dia. | 183.8 mm |
| Length Through Bore | 72.6 mm |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 72.92 mm |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 130 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Length | 162 mm |
| Housing Construction | 1 Piece |
| Flange Thickness | 19 mm |
| Flange Style | 4-Bolt |
| Shaft Dia. | 55 mm |
| Bolt Hole Size | 17 mm |
| Flange Type | 4-Bolt Flange |
| Housing Width | 51.8 mm |
| End Type | Open End |
| Housing Height | 162 mm |
| Weight | 7.2 LB |
| EAN or UPC | 800675073350 |
