Skip to content Skip to navigation menu
PT InternationalFWS211X2A

FWS211X2A

FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106306793
  • 2" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
PT InternationalFWS211X2A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
Housing Construction 1 Piece
Bolt Hole Spacing 5.12 in
Overall Width 2.87 in
Flange Thickness 0.75 in
Inch/Metric Inch
Flange Type 4-Bolt Flange
Bearing Type Ball Bearing
Duty Normal-Duty
Bearing Design Non-Expansion
Housing Height 6.38 in
End Type Open End
Seal Type Contact Seals
Housing Length 6.38 in
Bolt Hole Size 0.67 in
Mounted Unit Duty Normal-Duty
Style 4-Bolt Flange
Housing Material Cast Iron
Locking Device Eccentric Locking Collar
Lubrication Relubricatable
Shaft Dia. 2 in
Bolt Circle Dia. 7.24 in
Housing Width 2.04 in
Weight 7.2 LB
EAN or UPC 800675073336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison