Skip to content Skip to navigation menu
PT InternationalFWS210X1-7/8

FWS210X1-7/8

FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106368968
  • 1.875" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
PT InternationalFWS210X1-7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.875" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
Duty Normal-Duty
Bolt Circle Dia. 6.18 in
Housing Construction 1 Piece
Flange Thickness 0.71 in
Shaft Dia. 1.875 in
Housing Height 5.63 in
Locking Device Eccentric Locking Collar
End Type Open End
Housing Material Cast Iron
Style 4-Bolt Flange
Bearing Type Ball Bearing
Bolt Hole Size 0.55 in
Mounted Unit Duty Normal-Duty
Seal Type Contact Seals
Bolt Hole Spacing 4.37 in
Inch/Metric Inch
Housing Width 1.87 in
Bearing Design Non-Expansion
Lubrication Relubricatable
Flange Type 4-Bolt Flange
Overall Width 2.62 in
Housing Length 5.63 in
Weight 6.1 LB
EAN or UPC 800675073060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison