PT International
FWS209X1-11/16U
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106367495
- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Housing Height | 5.43 in |
| Flange Thickness | 0.71 in |
| Bolt Circle Dia. | 5.84 in |
| Seal Type | Contact Seals |
| Overall Width | 2.27 in |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.55 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4.13 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.6875 in |
| Housing Length | 5.43 in |
| Housing Material | Cast Iron |
| Housing Width | 1.61 in |
| Weight | 5.4 LB |
| EAN or UPC | 800675072803 |
