PT International
FWS209-45AMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106420185
- 45 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Height | 138 mm |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Housing Width | 41 mm |
| Overall Width | 57.78 mm |
| Flange Thickness | 18 mm |
| Bolt Hole Spacing | 105 mm |
| Length Through Bore | 58.7 mm |
| Flange Style | 4-Bolt |
| Shaft Dia. | 45 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Hole Size | 14 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 148.5 mm |
| Inch/Metric | Metric |
| Housing Length | 138 mm |
| Seal Type | Contact Seals |
| Weight | 5.4 LB |
| EAN or UPC | 800675072759 |
