PT International
FWS208X40UMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106302715
- 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Housing Width | 37 mm |
| Flange Style | 4-Bolt |
| Housing Height | 130 mm |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 14 mm |
| Shaft Dia. | 40 mm |
| Flange Thickness | 18 mm |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Housing Length | 130 mm |
| Bolt Hole Spacing | 102 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 144.2 mm |
| Lubrication | Relubricatable |
| Overall Width | 57.78 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 57.4 mm |
| Weight | 4.8 LB |
| EAN or UPC | 800675072643 |
