PT International
FWS208X1-1/2
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106435862
- 1.5" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Construction | 1 Piece |
| Flange Thickness | 0.71 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 2.27 in |
| Shaft Dia. | 1.5 in |
| Bolt Circle Dia. | 5.685 in |
| Housing Height | 5.12 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Width | 1.46 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.55 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 5.12 in |
| Bolt Hole Spacing | 4.02 in |
| Weight | 4.8 LB |
| EAN or UPC | 800675072599 |
