- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Height | 95 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 11.5 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Flange Thickness | 15.5 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Metric |
| Length Through Bore | 45.4 mm |
| Bolt Hole Spacing | 70 mm |
| Housing Width | 29 mm |
| Housing Length | 95 mm |
| Flange Style | 4-Bolt |
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Overall Width | 45.91 mm |
| Bolt Circle Dia. | 99 mm |
| Weight | 2.0 LB |
| EAN or UPC | 800675071974 |

