- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 3.536 in |
| Bolt Hole Size | 0.45 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 0.51 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Length | 3.39 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Overall Width | 1.76 in |
| Housing Width | 1.06 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Height | 3.39 in |
| Weight | 1.4 LB |
| EAN or UPC | 800675071752 |

