- 3-Bolt Flange Bracket for 2 in Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
| Center Line to Bolt Holes | 2.9375 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| End Type | Open End |
| Flange Thickness | 0.7 in |
| Housing Height | 4.4 in |
| Mounted Unit Duty | Normal-Duty |
| Bracket Length | 3.38 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Housing Length | 7 1/4 in |
| Housing Width | 1.57 in |
| Length Through Bore | 2.14 in |
| Shaft Dia. | 2 in |
| Overall Width | 2.14 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Short Bolt Hole Spacing | 1 13/16 in |
| Long Bolt Hole Spacing | 2 3/4 in |
| Bolt Hole Size | 1/2 in |
| Weight | 5.4 LB |
| EAN or UPC | 800675068936 |

