PT International
FB208-40UMM
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #102949038
- 3-Bolt Flange Bracket for 40 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Flange Thickness | 16 mm |
| Center Line to Bolt Holes | 60 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Length | 164 mm |
| Housing Width | 36 mm |
| Lubrication | Relubricatable |
| Bearing Insert | UC208X40 |
| Length Through Bore | 51 mm |
| Bearing Type | Ball Bearing |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Shaft Dia. | 40 mm |
| Locking Device | Setscrew Locking Collar |
| Short Bolt Hole Spacing | 41 mm |
| Bracket Length | 78 mm |
| Long Bolt Hole Spacing | 50 mm |
| Overall Width | 51 mm |
| Bolt Hole Size | 12 mm |
| Housing Material | Cast Iron |
| Housing Height | 100 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Weight | 3.5 LB |
| EAN or UPC | 800675068653 |
