PT International
FB207-35UMM
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #102943986
- 3-Bolt Flange Bracket for 35 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 35 mm |
| Housing Width | 34 mm |
| Bracket Length | 70 mm |
| Center Line to Bolt Holes | 60 mm |
| Housing Length | 144 mm |
| Lubrication | Relubricatable |
| Long Bolt Hole Spacing | 51 mm |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Overall Width | 48 mm |
| Inch/Metric | Metric |
| Flange Thickness | 15 mm |
| Length Through Bore | 48 mm |
| Bearing Insert | UC207X35 |
| Bolt Hole Size | 10 mm |
| Housing Height | 90 mm |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Short Bolt Hole Spacing | 32 mm |
| Weight | 2.9 LB |
| EAN or UPC | 800675068523 |
