- 3-Bolt Flange Bracket for 1 1/4 in Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.63 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| End Type | Open End |
| Housing Length | 5.12 in |
| Flange Thickness | 1/2 in |
| Shaft Dia. | 1.25 in |
| Long Bolt Hole Spacing | 1 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3.07 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Center Line to Bolt Holes | 2 1/16 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Bracket Length | 2.56 in |
| Overall Width | 1.63 in |
| Bolt Hole Size | 0.4 in |
| Housing Width | 1.22 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 2.5 LB |
| EAN or UPC | 800675068325 |

