PT International
FB205X25UMM
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #102970741
- 3-Bolt Flange Bracket for 25 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 68 mm |
| Overall Width | 38 mm |
| Inch/Metric | Metric |
| Housing Width | 27 mm |
| Shaft Dia. | 25 mm |
| Long Bolt Hole Spacing | 41 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 10 mm |
| Short Bolt Hole Spacing | 28 mm |
| Bracket Length | 56 mm |
| Bearing Type | Ball Bearing |
| Center Line to Bolt Holes | 46 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC205X25 |
| Lubrication | Relubricatable |
| Length Through Bore | 38 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Length | 116 mm |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Weight | 2.0 LB |
| EAN or UPC | 800675068226 |
