PT International
FB204-20UMM
FB200 Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #102948980
- 3-Bolt Flange Bracket for 20 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
| Housing Material | Cast Iron |
| Bracket Length | 52 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Short Bolt Hole Spacing | 22 mm |
| Overall Width | 34 mm |
| Lubrication | Relubricatable |
| Housing Height | 62 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 10 mm |
| Housing Length | 110 mm |
| Bearing Insert | UC204X20 |
| Long Bolt Hole Spacing | 38 mm |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Length Through Bore | 34 mm |
| Flange Thickness | 13 mm |
| Housing Width | 25.5 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| End Type | Open End |
| Center Line to Bolt Holes | 43 mm |
| Weight | 1.5 LB |
| EAN or UPC | 800675068028 |
