PT International
E48B-3RIV
E-Series Metric (British Standard) Roller Chain
Item #111997324
-
Pre-Packed Quantities -
Drop Ship Only
- Metric Roller Chain
- British Standard
- Riveted Construction
- 76.2 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Chain Type | Roller Chain |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Pin Diameter | 29.24 mm |
| Chain Series | British Standard |
| Chain Pitch | 76.200 mm |
| Pin Overall Length | 289.4 mm |
| Chain No. | 48B-3 |
| Roller Width | 45.72 mm |
| Roller Dia. | 48.26 mm |
| Link Plates Height | 63.8 mm |
| Duty | Standard-Duty |
| No. of Strands Across | 3 |
| Self-Lubricating | No |
| Breaking Load | 1710 kN |
| Chain Construction | Riveted |
| Weight | 825.0 LB |
| EAN or UPC | 800675064174 |
-
Pre-Packed Quantities -
Drop Ship Only


