PT International
E40B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #106164038
-
Pre-Packed Quantities -
Drop Ship Only
- Metric Roller Chain
- British Standard
- Riveted Construction
- 63.5 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Breaking Load | 394 kN |
| Link Plates Height | 52.9 mm |
| Chain Type | Roller Chain |
| Duty | Standard-Duty |
| Chain Series | British Standard |
| No. of Strands Across | 1 |
| Chain No. | 40B-1 |
| Roller Dia. | 39.37 mm |
| Pins & Rollers | Standard |
| Chain Pitch | 63.500 mm |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Roller Width | 38.1 mm |
| Pin Diameter | 22.89 mm |
| Chain Construction | Riveted |
| Pin Overall Length | 89.2 mm |
| Weight | 176.0 LB |
| EAN or UPC | 800675063900 |
-
Pre-Packed Quantities -
Drop Ship Only


