PT International
E28B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #104970069
-
Pre-Packed Quantities -
Drop Ship Only
- Metric Roller Chain
- British Standard
- Riveted Construction
- 44.5 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| No. of Strands Across | 1 |
| Link Plates Height | 37 mm |
| Roller Width | 30.99 mm |
| Roller Dia. | 27.94 mm |
| Chain Construction | Riveted |
| Chain Series | British Standard |
| Pin Diameter | 15.9 mm |
| Material | Carbon Steel |
| Chain No. | 28B-1 |
| Pins & Rollers | Standard |
| Pin Overall Length | 29.5 mm |
| Chain Pitch | 44.500 mm |
| Chain Type | Roller Chain |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Breaking Load | 222 kN |
| Weight | 91.3 LB |
| EAN or UPC | 800675063344 |
-
Pre-Packed Quantities -
Drop Ship Only


