PT International
E20B-2RIV
E-Series Metric (British Standard) Roller Chain
Item #104975262
-
Pre-Packed Quantities -
Drop Ship Only
- Metric Roller Chain
- British Standard
- Riveted Construction
- 31.75 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
| Self-Lubricating | No |
| Link Plates Height | 26.4 mm |
| Chain No. | 20B-2 |
| No. of Strands Across | 2 |
| Pin Diameter | 10.19 mm |
| Chain Series | British Standard |
| Chain Construction | Riveted |
| Breaking Load | 211.2 kN |
| Material | Carbon Steel |
| Roller Width | 19.56 mm |
| Chain Type | Roller Chain |
| Pin Overall Length | 81.5 mm |
| Chain Pitch | 31.750 mm |
| Duty | Standard-Duty |
| Roller Dia. | 19.05 mm |
| Pins & Rollers | Standard |
| Weight | 79.2 LB |
| EAN or UPC | 800675062903 |
-
Pre-Packed Quantities -
Drop Ship Only


