- 40 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 140 mm |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Overall Width | 49.7 mm |
| Housing Width | 31 mm |
| Style | 3-Bolt Flange |
| Flange Thickness | 12 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | N/A |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Height | 143 mm |
| Flange Style | 3-Bolt |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 51.2 mm |
| Flange Type | 3-Bolt Flange |
| Housing Length | 160 mm |
| Lubrication | Non-Relubricatable |
| Weight | 4.0 LB |
| EAN or UPC | 800675057848 |

