PT International
DFW207X1-7/16S
DFW200 Series Normal-Duty Cast Iron 3-Bolt Flange Unit
Item #106322066
- 1.4375" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange |
| Bolt Circle Dia. | 130 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Overall Width | 44.9 mm |
| Style | 3-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 12 mm |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 130 mm |
| Housing Length | 145 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 14 mm |
| Housing Width | 27 mm |
| Bolt Hole Spacing | N/A |
| Shaft Dia. | 1.4375 in |
| Weight | 2.9 LB |
| EAN or UPC | 800675057749 |
