- 1" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Length | 110 mm |
| Housing Construction | 1 Piece |
| Flange Thickness | 10 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Circle Dia. | 96 mm |
| Lubrication | Non-Relubricatable |
| Style | 3-Bolt Flange |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Flange Type | 3-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | N/A |
| Housing Height | 100 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 36 mm |
| Housing Width | 22 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675057282 |

