PT International
DFW204X20SMM
DFW200 Series Normal-Duty Cast Iron 3-Bolt Flange Unit
Item #106344898
- 20 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Flange Thickness | 10 mm |
| Length Through Bore | 34.2 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | N/A |
| Overall Width | 34 mm |
| Housing Height | 93 mm |
| Bolt Circle Dia. | 90 mm |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 3-Bolt Flange |
| Housing Length | 105 mm |
| Housing Width | 20 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 20 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Flange Style | 3-Bolt |
| Bolt Hole Size | 11.5 mm |
| Style | 3-Bolt Flange |
| Weight | 1.1 LB |
| EAN or UPC | 800675057091 |
