PT International
DBF207X1-5/16
DBF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106438244
- 1.3125" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | N/A |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 15/16 in |
| Lubrication | Non-Relubricatable |
| Duty | Light-Duty |
| Style | 3-Bolt Flange |
| Flange Type | 3-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Length | 5 in |
| Housing Width | 3/4 in |
| Overall Width | 1.53 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.2 in |
| Housing Material | Pressed Steel |
| Bolt Hole Size | 0.41 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.3125 in |
| Housing Height | 5 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675056483 |
