PT International
DBF207-35SMM
DBF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106422514
- 35 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 127 mm |
| Bolt Circle Dia. | 100 mm |
| Length Through Bore | 34 mm |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 10.5 mm |
| Bolt Hole Spacing | N/A |
| Overall Width | 34.9 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Housing Width | 19 mm |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Type | 3-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 3-Bolt |
| End Type | Open End |
| Flange Thickness | 5 mm |
| Housing Height | 127 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Duty | Light-Duty |
| Style | 3-Bolt Flange |
| Weight | 1.5 LB |
| EAN or UPC | 800675056438 |
