PT International
DBF204X20SMM
DBF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106338360
- 20 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Style | 3-Bolt Flange |
| End Type | Open End |
| Length Through Bore | 26.5 mm |
| Inch/Metric | Metric |
| Overall Width | 23 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 16 mm |
| Housing Height | 81 mm |
| Housing Construction | 1 Piece |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 63.5 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Flange Type | 3-Bolt Flange |
| Housing Length | 81 mm |
| Flange Thickness | 4 mm |
| Flange Style | 3-Bolt |
| Duty | Light-Duty |
| Bolt Hole Size | 7 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | N/A |
| Lubrication | Non-Relubricatable |
| Weight | 0.7 LB |
| EAN or UPC | 800675055929 |
