- BS Series Normal-Duty Pillow Block
- 1 7/16" Shaft
- 4.170" Bolt Hole Spacing
- 1 9/16" Center Line to Base
- Pressed Steel
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4.17 in |
| Shaft Dia. | 1.4375 in |
| Seal Type | Contact Seals |
| Bolt Hole Width | 0.43 in |
| Base Width | 1.65 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing Material | Pressed Steel |
| End Type | Open End |
| Housing Height | 3.07 in |
| Bolt Holes | 2 |
| Housing No. | BS207 |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 0.43 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Non-Relubricatable |
| Series | BS |
| Base Length | 5.08 in |
| Base Height | 0.18 in |
| Mounted Unit Duty | Normal-Duty |
| Weight | 2.0 LB |
| EAN or UPC | 800675051921 |

