- BS Series Normal-Duty Pillow Block
- 30 mm Shaft
- 95 mm Bolt Hole Spacing
- 33.300 mm Center Line to Base
- Pressed Steel
| Locking Device | Eccentric Locking Collar |
| Base Width | 38 mm |
| Base Length | 117 mm |
| Housing Material | Pressed Steel |
| Series | BS |
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 95 mm |
| Bolt Hole Length | 11 mm |
| Housing Height | 66.3 mm |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Housing No. | BS206 |
| Base Height | 4 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 11 mm |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Weight | 1.5 LB |
| EAN or UPC | 800675051723 |

