- BS Series Normal-Duty Pillow Block
- 25 mm Shaft
- 86 mm Bolt Hole Spacing
- 28.600 mm Center Line to Base
- Pressed Steel
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 86 mm |
| Base Length | 108 mm |
| Bolt Holes | 2 |
| End Type | Open End |
| Shaft Dia. | 25 mm |
| Bolt Hole Length | 11 mm |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Housing No. | BS205 |
| Housing Height | 56.6 mm |
| Housing Material | Pressed Steel |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Series | BS |
| Base Width | 32 mm |
| Bearing Type | Ball Bearing |
| Base Height | 4 mm |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Bolt Hole Width | 11 mm |
| Weight | 1.1 LB |
| EAN or UPC | 800675051600 |

