- BS Series Normal-Duty Pillow Block
- 7/8" Shaft
- 3.390" Bolt Hole Spacing
- 1.126" Center Line to Base
- Pressed Steel
| Series | BS |
| Bolt Holes | 2 |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Pressed Steel |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 0.43 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 0.43 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 3.39 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.875 in |
| Base Length | 4 1/4 in |
| Base Width | 1.26 in |
| Base Height | 0.16 in |
| Lubrication | Non-Relubricatable |
| Housing No. | BS205 |
| Housing Height | 2.23 in |
| Weight | 1.1 LB |
| EAN or UPC | 800675051488 |

