PT International
BF208X40MM
BF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106360591
- 40 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Flange Thickness | 7 mm |
| Inch/Metric | Metric |
| Length Through Bore | 43.2 mm |
| Shaft Dia. | 40 mm |
| Housing Height | 147.5 mm |
| Bearing Type | Ball Bearing |
| Flange Type | 3-Bolt Flange |
| Housing Length | 147.5 mm |
| End Type | Open End |
| Duty | Light-Duty |
| Overall Width | 44.94 mm |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 119 mm |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 13.5 mm |
| Seal Type | Contact Seals |
| Flange Style | 3-Bolt |
| Style | 3-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Width | 20.6 mm |
| Bolt Hole Spacing | N/A |
| Housing Material | Pressed Steel |
| Weight | 1.8 LB |
| EAN or UPC | 800675050504 |
