PT International
BF204X3/4S
BF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106317571
- 0.75" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Overall Width | 1.05 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | N/A |
| Bolt Hole Size | 0.34 in |
| Shaft Dia. | 0.75 in |
| Style | 3-Bolt Flange |
| Inch/Metric | Inch |
| Housing Width | 0.62 in |
| Bolt Circle Dia. | 2.815 in |
| Housing Material | Pressed Steel |
| Housing Height | 3.56 in |
| Duty | Light-Duty |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Seal Type | Contact Seals |
| Flange Type | 3-Bolt Flange |
| Housing Length | 3.56 in |
| Flange Thickness | 0.16 in |
| Lubrication | Non-Relubricatable |
| Weight | 0.7 LB |
| EAN or UPC | 800675049829 |
