PT International
BF204X20SMM
BF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106329497
- 20 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Duty | Light-Duty |
| Bolt Hole Size | 8.7 mm |
| Style | 3-Bolt Flange |
| Length Through Bore | 26.5 mm |
| Overall Width | 26.67 mm |
| Housing Width | 15.8 mm |
| Housing Construction | 1 Piece |
| Housing Length | 90.5 mm |
| Bolt Hole Spacing | N/A |
| Flange Type | 3-Bolt Flange |
| Flange Thickness | 4 mm |
| Shaft Dia. | 20 mm |
| Bolt Circle Dia. | 71.5 mm |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 3-Bolt |
| End Type | Open End |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Pressed Steel |
| Housing Height | 90.5 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Weight | 0.7 LB |
| EAN or UPC | 800675049805 |
