- 5050 Series Bushing
- 4 3/4 in Bore
| Capscrew Size | 7/8 x 2 1/4 |
| Large Diameter | 177.5 mm |
| Bushing Series | 5050 |
| Bore Size | 4.75 in |
| Cap Screws | 2 |
| Length Through Bore | 127 mm |
| Weight | 25.0 LB |
| EAN or UPC | 800675037529 |
| Capscrew Size | 7/8 x 2 1/4 |
| Large Diameter | 177.5 mm |
| Bushing Series | 5050 |
| Bore Size | 4.75 in |
| Cap Screws | 2 |
| Length Through Bore | 127 mm |
| Weight | 25.0 LB |
| EAN or UPC | 800675037529 |