- 4040 Series Bushing
- 85 mm Bore
| Length Through Bore | 101.6 mm |
| Capscrew Size | 5/8 x 11 |
| Cap Screws | 2 |
| Large Diameter | 146 mm |
| Bushing Series | 4040 |
| Bore Size | 85 mm |
| Weight | 14.0 LB |
| EAN or UPC | 800675035679 |
| Length Through Bore | 101.6 mm |
| Capscrew Size | 5/8 x 11 |
| Cap Screws | 2 |
| Large Diameter | 146 mm |
| Bushing Series | 4040 |
| Bore Size | 85 mm |
| Weight | 14.0 LB |
| EAN or UPC | 800675035679 |