- 4040 Series Bushing
- 60 mm Bore
| Capscrew Size | 5/8 x 11 |
| Bushing Series | 4040 |
| Bore Size | 60 mm |
| Cap Screws | 2 |
| Large Diameter | 146 mm |
| Length Through Bore | 101.6 mm |
| Weight | 17.0 LB |
| EAN or UPC | 800675035624 |
| Capscrew Size | 5/8 x 11 |
| Bushing Series | 4040 |
| Bore Size | 60 mm |
| Cap Screws | 2 |
| Large Diameter | 146 mm |
| Length Through Bore | 101.6 mm |
| Weight | 17.0 LB |
| EAN or UPC | 800675035624 |